Beli top table saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOTAL Table Saw
    Mulai

    Rp6.399.900

    TOTAL Table Saw
    Deskripsi:
    Voltase: 220-240V - 50Hz. Cutting Capacity: - 80mm (90°). - 55mm (45°). Work table size: 725x490mm. Extension table size (left & right): 440x125. Extension table size (rear): 460x125mm. Positive stops at 90° and 45°. 4 Feet Iron Flat Sturdy and Stable. Packed by carton box.
  2. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  3. RYU Table Saw (Gergaji Meja)
    Mulai

    Rp1.199.900

    RYU Table Saw (Gergaji Meja)
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
  4. Chitose School Furniture Table Echool Art Series (Table Only)
    11%
    Mulai

    Rp1.599.900

    Chitose School Furniture Table Echool Art Series (Table Only)
    atribut:
    • Frame Finishing: Powder Coating
    • Color: Silver (Frame)
    • Dimensions (cm): 45x85.2x75.4
    • Material: Plywood (Table Top & Side Table)
  5. Chitose School Furniture Table Echool Plus Series (Table Only)
    Mulai

    Rp1.299.900

    Chitose School Furniture Table Echool Plus Series (Table Only)
    atribut:
    • Frame Finishing: Powder Coating
    • Color: Ivory (Frame)
    • Material: Plastic (Table Top & Drawer)
  6. Chitose School Furniture Table Keiko JP Series (Table Only)
    Mulai

    Rp1.299.900

    Chitose School Furniture Table Keiko JP Series (Table Only)
    atribut:
    • Frame Finishing: Powder Coating
    • Color: Ivory (Frame)
    • Material: Plywood (Table Top), Astal (Drawer)
  7. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  8. HighPoint Monza Resto Table RT2R80 Series
    Mulai

    Rp999.900

    HighPoint Monza Resto Table RT2R80 Series
    Deskripsi:
    A Range of Banquet and Resto Tables, Suitable for Hotels, Restaurants, Cafe, Office Pantry or School Dining Hall. Every Table Top of Monza Series Is Easy to Clean and Scratch Resistant.
    atribut:
    • Package Dimensions: 75x80x80cm
  9. HighPoint Monza Resto Table RT3O60 Series
    Mulai

    Rp799.900

    HighPoint Monza Resto Table RT3O60 Series
    Deskripsi:
    A Range of Banquet and Resto Tables, Suitable for Hotels, Restaurants, Cafe, Office Pantry or School Dining Hall. Every Table Top of Monza Series Is Easy to Clean and Scratch Resistant.
    atribut:
    • Package Dimensions: 60x75x60cm
  10. HighPoint Monza Resto Table RT2O80 Series
    Mulai

    Rp979.900

    HighPoint Monza Resto Table RT2O80 Series
    Deskripsi:
    A Range of Banquet and Resto Tables, Suitable for Hotels, Restaurants, Cafe, Office Pantry or School Dining Hall. Every Table Top of Monza Series Is Easy to Clean and Scratch Resistant.
    atribut:
    • Package Dimensions: 75x80x80cm
  11. HighPoint Monza Banquet Table
    Mulai

    Rp1.599.900

    HighPoint Monza Banquet Table
    atribut:
    • Top Table Thickness: 25mm
    • Head Rest: Foldable Metal Leg
    • Leg: With Black Powder Coated
    • Top Table Profile: Straight Edging
    • Features: Scratch Resistant Surface
    • Material: Plastic Moulding (Edging)
    • Profilling Process: Edge Banding
  12. METABO Mitre Saw
    Mulai

    Rp5.699.900

    METABO Mitre Saw
    Deskripsi:
    -Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
  13. R.F.YAMAKAWA Working Table
    Mulai

    Rp1.799.900

    R.F.YAMAKAWA Working Table
    Deskripsi:
    -Tough workbench using thick laminated plywood as a top board (25mm).-Also serves as a storage space if a separately-sold optional shelf board is installed at the foot.
    atribut:
    • Top Board Color: White
  14. BOSCH Mitre Saw Machine (Gergaji Mesin)
    Mulai

    Rp6.499.900

    BOSCH Mitre Saw Machine (Gergaji Mesin)
    Deskripsi:
    Dirancang untuk Aluminium Cutting yang presisiEfisiensi pemotongan tinggi dan presisi pemotonganPerforma tinggi pada pemotongan Aluminium berfrekuensi tinggi
    atribut:
    • Bevel Setting (°): 45 L
    • Mitre Setting (°): 47 L / 52 R
    • Cutting Capacity (mm): 89 x 89 (0°), 62 x 130 (45° Mitre), 86 x 67 (45° Bevel)
    • Tool Dimensions (mm): 535 x475 x330
    • Saw Blade Bore Diameter (mm): 25.4
    • K3L License: Yes
    • No Load Speed (rpm): 4800
    • Part Number: 0 601 B29 0K0
    • Rated Input Power (W): 1700
    • Saw Blade Diameter (mm): 254
  15. Makita Jig Saw
    Mulai

    Rp1.399.900

  16. DEWALT Compound Miter Saw
    Mulai

    Rp9.999.900

    DEWALT Compound Miter Saw
    Deskripsi:
    The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall sliding
    atribut:
    • Power Input: 1600 watt
    • Output Power: 1000 watt
    • Blade Diameter: 250 mm
    • Blade Bore: 25.4 mm
    • Bevel Capacity: 48/-3 degrees
    • Mitre Capacity: 50/50 degrees (right/left)
    • Max.Depth of Cut: 89 mm (saws)
    • Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
    • No. Load Speed: 5000 r.p.m
Daftar Harga top table saw Terbaru October 2026
TOTAL Table SawRp6.399.900
Makita Mesin Potong Kayu MejaRp13.999.900
RYU Table Saw (Gergaji Meja)Rp1.199.900
Chitose School Furniture Table Echool Art Series (Table Only)Rp1.599.900
Chitose School Furniture Table Echool Plus Series (Table Only)Rp1.299.900
Chitose School Furniture Table Keiko JP Series (Table Only)Rp1.299.900
BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)Rp1.799.900
HighPoint Monza Resto Table RT2R80 SeriesRp999.900
HighPoint Monza Resto Table RT3O60 SeriesRp799.900
HighPoint Monza Resto Table RT2O80 SeriesRp979.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)